Select Country and Language Canada / French
Changer de pays
RWM-1DS | SIEMON COMPANY

SIEMON COMPANY | RWM-1DS | Cable Manager, Double Sided, 2.5 Inches Per Side, 1U, Standard Cover, Horizontal, Black

  • Réf. fabricant RWM-1DS
  • PART #215557
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The multi-access horizontal cable managers are designed to provide both front and rear cable management in a compact, 1 RMS space The managers feature high capacity slots for entering and exiting cables, removable covers to conceal patch cords, and an innovative cable retention design to prevent patch cords from falling out when the covers are removed. The rear of the RWM-1 features attachments for using Siemon's hook and loop cable managers.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires