Select Country and Language Canada / French
Changer de pays
RX-40PI | OPTEX

OPTEX | RX-40PI | 40' x 40' Residential Indoor PIR detector with Pet Tollerance.

  • Réf. fabricant RX-40PI
  • PART #378386
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 40 FEET X 40 FEET
Sales Category: ELECTRIC MOTION SENSORS
Sensor Type: PASSIVE-INFRARED
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 2 INCHES
Description

The RX gives extremely high false alarm protection with excellent tolerance to spot temperature changes from curtains and small animals. Using patented Quad Zone Logic, it is able to accurately discriminate between humans and other sources of infrared, providing reliable detection in a diverse range of applications.

Caractéristiques
  • Patented Quad Zone Logic
  • Spherical Lens Design
  • Temperature Compensation
  • Sealed Optics
  • Selectable Pulse Count: 2 or 4
  • Optional Long Range Lens (FL-60N)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires