Select Country and Language Canada / French
Changer de pays
RY-3DL | AIPHONE

AIPHONE | RY-3DL | IE-2AD: Chime Tone Intercom System - RY-3DL

  • Réf. fabricant RY-3DL
  • PART #258084
Type: ACCESSORIES
Description

The RY-3DL provides selective door release capability with the KB-3MRD video sentry color tilt, MK-2MCD video sentry pan tilt plus, JA-2MCD hands free color video pan tilt, JF-2MED hands free color video, or IE-2AD(U) chime tone intercom systems. Norma lly open and normally closed outputs are available.

Must be a reseller to purchase this product

Caractéristiques
  • Door answering handset intercom
  • 2 door and 3 inside stations
  • Selective door release with the RY-3DL
  • All Call type room calling
  • Door monitoring at master station
  • AC or DC powered - (12 ~ 16V AC or 12 ~ 24V DC)
Spécifications
  • Communication: Door calls in with 4 or 2-tone chime to all stations, chime can be cut at sub, pick up any handset to reply, press CALL to call other stations with pre-tone and voice Power Source: 12-16V AC - Use AC transformer PT-1210N 12~24V DC, 200mA
  • Wire Type: Door to master: Aiphone #822202 Master to farthest sub: Aiphone #822206 Distance: Door to master: 500'(22AWG) 1,180'(18AWG) Master to farthest sub: 250'(22AWG) 590'(18AWG)
  • Wiring: Door to master: 2-cond., overall shield Master to subs: 6-cond., overall shield Door Release: Contact rating: 24V AC/DC, 500mA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires