Select Country and Language Canada / French
Changer de pays
S060316G060 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S060316G060 | Air Conditioner, 1000BTU, 115V 50 60 Hz 300W Comm, Size/Dims: 21.60X11.00X5.50, Material: Steel, Finish: Lt Gray

  • Réf. fabricant S060316G060
  • PART #646568
Material: STEEL (MILD)
Caractéristiques
  • Slim fit design
  • Standard cutout dimension for easy exchange
  • Energy efficient rotary compressor
  • R134a earth-friendly refrigerant
  • Models for 115, 230, and 400/460 3-phase V AC power input
  • UL Listed to save customers time and money with agency approvalctive condensate management to prevent dripping water
  • Aesthetic design plastic cover to optimize air flow
  • Three mounting options; fully recessed, partial recessed and surface mount
  • Remote access control option for monitoring units worldwide
  • Easy filt replacement for extremely dusty environments
  • Dust resistant coils for filterless operation
  • Every unit functionally tested before shipping
  • Standard Indoor Air Conditioner models also include:
  • Door switch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires