Select Country and Language Canada / French
Changer de pays
S11 | PLANTRONICS

PLANTRONICS | S11 | S11 Telephone Headset System

  • Réf. fabricant S11 | 65148-11
  • PART #278039
Style: OVER THE HEAD
Type: HEADSET SYSTEM
Description

With an adjustable over-the-head design, the S11 Telephone Headset System brings hands-free convenience and comfort to home and office workers who rely extensively on the phone. Compatible with virtually any phone, this system features a single-ear headset that lets users keep an ear on their surroundings. A noise-canceling microphone and Call Clarity technology filter phone and room noise, keeping communications clear and free of annoying background noises.

Caractéristiques
  • Hands free: Improve your productivity-filing, emailing, taking notes-while on the phone. Keep your hands free to multitask.
  • Noise-canceling microphone filters out background sounds for heightened speech clarity.
  • Over-the-head style headset provides all-day comfort and can be worn on either ear for your convenience.
  • Easy installation: Compatible with virtually any singleor multi-line phone.
  • Warranty: One year for unsurpassed durability.
  • Easily accessible controls on the base.
  • Separate tone control ts users fine-tune the sound received.
  • Headset stand for reduced desktop clutter.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires