Select Country and Language Canada / French
Changer de pays
S110AW2-300 | SIEMON COMPANY

SIEMON COMPANY | S110AW2-300 | S110 300-Pair Block With Legs

  • Réf. fabricant S110AW2-300
  • PART #156690
Category: CATEGORY 5E
Color: IVORY
Depth (mm): 82.8mm (3.26in)
Height (mm): 274.3 mm (10.80 in)
Number of Pairs: 300
Termination: 110
Width (mm): 272mm (10.71in)
Description

Siemon S110 field termination kits combine category 5e performance with unparalleled installation features. Each kit includes connecting blocks to complete each 25-pair termination strip on the S110 wiring block (e.g. S110AB2-100FT includes five 4-pair and one 5-pair connecting block per 25-pair termination strip, or a total of twenty 4-pair and four 5-pair connecting blocks).

Caractéristiques
  • Durable Design Rugged high impact, flame-retardant polycarbonate easily withstands force of impact tools
  • Multi-Application Support Ideal for use in cross-connect and consolidation point applications
  • Block Markings Termination strips on the base are marked in 5-pair increments. Connecting blocks are color-coded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires