Select Country and Language Canada / French
Changer de pays

SIEMON COMPANY | S110DA1-200RFT | 200-pair 19 inch panel, 2 RMS

  • Réf. fabricant S110DA1-200RFT
  • PART #247394
Category: CATEGORY 5E
Family: S110 BLOCK
Number of Pairs: 200
RMS: 2
Rack Units: 2
Termination: 110

S110 panels allow wiring blocks to be mounted directly to a 19 inch EIA rack. Each panel includes connecting blocks to complete each 25-pair termination strip on the S110 block (e.g. S110DB1-100RFT would include five 4-pair and one 5-pair connecting block per 25-pair termination strip, or a total of twenty 4-pair and four 5-pair connecting blocks).

  • Color Coding Color-coded pairs on each S110 connecting block
  • Optional Wire Managers Field terminated panels can be ordered with or without S110 wire managers and covers
  • Covers Included 19 inch panels with cable managers include covers to provide a clean appearance for the patching environment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires