Select Country and Language Canada / French
Changer de pays
S110P4 | SIEMON COMPANY

SIEMON COMPANY | S110P4 | S110 4-Pair Patch Plug, Category 5e Field Terminated

  • Réf. fabricant S110P4
  • PART #154588
Category: CATEGORY 5E
Connector Type: 110 TO 110
No. of Pairs: 4
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Vendor No.: S110P4
Description

The first of its kind that is category 5e compliant and can be field-terminated to either solid or stranded cable. The S110 patch plug utilizes internal pair isolation to provide improved crosstalk performance so that the mated plug and connecting block far exceed category 5e transmission performance.

Caractéristiques
  • Ergonomic Handle Aids insertion and removal of patch plug from 110 connect block
  • Directional Arrow Provided to assist in proper insertion orientation
  • Ready Verification Clear plastic housing allows the conductor colors and positions to be visible for matching termination positions on the opposite end
  • Polarization Each plug housing includes built-in polarization features to ensure proper tip-ring orientation during connection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires