Select Country and Language Canada / French
Changer de pays
S1250 AL | ARROW LOCK

ARROW LOCK | S1250 AL | S1250 AL RIM,EXIT ONLY,36",ALUM

  • Réf. fabricant S1250 AL
  • PART #CS216890
: -----
: 36
: 689
: EXITONLY
: WIDE
Dogging: STANDARD DOGGING
Finish: US28 ALUMINUM PAINTED
Grade: ANSI GRADE 1
Product Type: RIM DEVICE
Rail Length - Inches: 36
Sales Category: EXIT DEVICE, RIM
Stile Type: WIDE STILE AND SOLID DOOR
Trim / Function: EXIT ONLY
UL Listing Type: PANIC HARDWARE
Description

The Arrow S1250 Rim Exit Device offers a reliable and dependable solution at a price you can afford.

Caractéristiques
  • ANSI/BHMA A156.3, Grade 1
  • Underwriters Laboratories (UL and CUL) listed for accident hazard (panic) standard.
  • Fire Exit hardware for hollow metal doors, UL and CUL listed for 3 hour, A label and lesser doors, Prefix "F" before part number.
  • ANSI A117.1Accessibility Code
  • Fire Exit Hardware for wood doors, listed up to 1-1/2 hour, B label doors
  • All exit devices comply with life safety code NFPA 101.
  • All fire rated devices comply with fire door and window code NFPA80
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires