Select Country and Language Canada / French
Changer de pays
S1509 | LAPP GROUP

LAPP GROUP | S1509 | Liquid tight, non-metallic strain relief cable gland with metric threads, gray, thread type and size: M-16X1.5, UL recognized

  • Réf. fabricant S1509
  • PART #S1509
Explosion Proof: NO
Material: PLASTIC
Description

SKINTOP SLM/ SLRM is a durable, liquid tight, easy to assemble strain relief cable gland with Metric threads that is universally suited for all types of machinery & equipment, including automation, motion control, process control and robotics.

Caractéristiques
  • The heavy duty SKINTOP design provides great pull out strength and very reliable strain relief
  • Superior integrated locking mechanism includes an internal ratchet for vibration proof protection
  • Multi-trapezoidal thread requires just one twist to tighten
  • Equipment Group II, Category 2G + 1D
Spécifications
  • Thread: Metric
  • Thread type: M16x1.5
  • Construction material: Polyamide, CR
  • Color: Gray
  • Clamping range: 0.177-0.392
  • Protection: 70 PSI
  • IP rating: IP68, 5 Bar
  • Temperature range: -40 C to +100 C
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires