Select Country and Language Canada / French
Changer de pays
S1712E-T-A | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1712E-T-A | MPEG-4 based high-resolution 12-Port Video Encoder optimized for high port count applications with 1 bidirectional audio input. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). Rack mountable (1U).

  • Réf. fabricant S1712E-T-A
  • PART #274769
Audio Support: YES
Capacity: 12 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

MPEG-4 based high-resolution 12-Port Video Encoder optimized for high port count applications with 1 bidirectional audio input. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). Rack mountable (1U).

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 12-port video encoder with dual-stream, MPEG-4 SP video up to 4CIF/15 fps or 2CIF/30 fps
  • Compact 1U form factor
  • External power supply and low power consumption for a highly efficient, energy-saving solution
  • Automatic camera tampering detection
  • Options include one bi-directional audio channel or 12 unidirectional audio ports
  • Configure and manage using Nextiva or other software management applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires