Select Country and Language Canada / French
Changer de pays
S1724E-T-A | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1724E-T-A | MPEG-4 based high-resolution 24-Port Video Encoder with 1 bidirectional audio input. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). Rack mountable (1U). This encoder is not supported for the EdgeVR.

  • Réf. fabricant S1724E-T-A
  • PART #341970
Audio Support: YES
Capacity: 24 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

MPEG-4 based high-resolution 24-Port Video Encoder optimized for high port count applications with 1 bidirectional audio input. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). Rack mountable (1U).

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 24-port video encoder with dual-stream, MPEG-4 SP video up to 4CIF/3.75 fps or CIF/15 fps
  • Audio option available
  • 12 alarm inputs/two alarm outputs
  • RS-232/422/485 serial port to support motorized domes and cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires