Select Country and Language Canada / French
Changer de pays
S1816E-SP | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S1816E-SP | H.264 streamlined and high-resolution 16-Port Video Encoder. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). . Rack mountable (1U).

  • Réf. fabricant S1816E-SP
  • PART #423779
Audio Support: NO
Capacity: 16 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

H.264 streamlined and high-resolution 16-Port Video Encoder. Power Supply not included (Recommended PS options: PS1261, PS1281, PS1282). . Rack mountable (1U).

Must be a reseller to purchase this product

Caractéristiques
  • Single-port to 16-port video encoders with triple streaming H.264 and MPEG-4 video
  • External ENERGY STAR qualified power supply provides lowest power consumption
  • Features SNMP protocol and dual LAN interfaces
  • Built with an embedded Linux operating system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires