Select Country and Language Canada / French
Changer de pays
S201-B25 | ABB

ABB | S201-B25 | Mini Breaker, S200, 1 Pole, Trip B, 25A

  • Réf. fabricant S201-B25
  • PART #536496
Type: CIRCUIT BREAKERS
Description

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protecti on.

Applications

For Residential, Commercial And Industrial Purpose

Spécifications
  • Voltage Rating: 230/400, 480Y/277 V AC
  • Amperage Rating: 25 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 75 - 125 A, Thermal: 31.25 A
  • Interrupt Rating: 6 kA, 10 kA Ultimate
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 Cover
  • Actuator: Insulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 17.5 mm
  • Height: 88 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DRecommended Screw Driver: Pozidriv 2
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Power Loss: 3.2 W Per Pole
  • Internal Resistance: 5 mOhPer Pole
  • Tightening Torque: 25 in-lb
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Energy Limiting Class: 3
  • Tripping Characteristic: B
  • Impulse Withstand Voltage: 4 kV
  • Pollution Degree: 2
  • Dielectric Test Voltage: 2 kV At Hz For 1 min
  • Overvoltage Category: III
  • Contact Position Indication: ON/OFF
  • Endurance: Electrical And Mechanical: 20000 Cycles
Infos techniques et normes

UL 1077 Listed, CSA 22.2 No. 235, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires