Select Country and Language Canada / French
Changer de pays
S201UDC-K2 | ABB

ABB | S201UDC-K2 | Mini Breaker, S200U, 2A, 1 Pole, Trip K, DC

  • Réf. fabricant S201UDC-K2 | 2CDS271517R0277
  • PART #524591
Type: CIRCUIT BREAKERS
Description

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and t he electromechanic tripping mechanism for short circuit protection.

Applications

For Commercial And Industrial Purpose

Spécifications
  • Voltage Rating: 12 - 60 V DC
  • Amperage Rating: 2 A
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 16 - 24 A, Thermal: 2.1 A
  • Interrupt Rating: 14 kA
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 With Cover
  • Actuator: Insulation Group II, Black, SealablO Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 71 mm
  • Width: 17.5 mm
  • Height: 92 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG C
  • Recommended Screw Driver: Pozidriv 2
  • Tightening Tor5 in-lb
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Connecting Capacity: Conductor: 18 - 4 AWG, Busbar: 18 - 8 AWG
  • Tripping Characteristic: K
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase Tohase: 500 V AC
  • Energy Limiting Class: 3
  • Contact Position Indication: ON/OFF
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Endurance: Electrical: 6000 Cycles, Mechanical: 20000 Cycles
  • Pollution Degree: 2
  • Impulse Withstand Voltage: 4 kV
  • Overvo Category: III
Infos techniques et normes

UL 489 Listed, CSA Certified

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires