Select Country and Language Canada / French
Changer de pays
S204-Z0.5 | ABB

ABB | S204-Z0.5 | Mini circuit breaker S200 UL1077, 4 pole Z trip, 0.5 amp

  • Réf. fabricant S204-Z0.5
  • PART #603643
Type: CIRCUIT BREAKERS
Description

The S200 UL 1077 Series miniature supplementary protector offers a compact solution for protection requirements. The S200 devices are DIN rail mounted. The supplementary protectors offer thermalmagnetic trip protection according to B, C, D, K and Z cha racteristics.
For the worldwide market, the breakers carry UL, CSA, IEC, CE and many other agency approvals and certifications.

Caractéristiques
  • Energy limiting
  • Fast breaking time (2.3 - 2.5 ms)
  • Bus connection system
  • Wide range of accessories
  • Available with variable depth handle mechanism
  • CE certified and marked
  • DIN rail mounting
  • Finger safe terminals
  • Multi-function terminals
  • Suitable for reverse feed
  • UL1077 Recognized supplemental protective device. UL file # E76126
Applications

The S200 is available with application-specific trip characteristics to provide maximum circuit protection.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires