Select Country and Language Canada / French
Changer de pays
S20C | SIEMON COMPANY

SIEMON COMPANY | S20C | Wire Distribution Spool, with #12-24 Machine Screw, Black

  • Réf. fabricant S20C
  • PART #138053
Cable Management Type: SPOOLS
Color: BLACK
Type: CABLE MANAGEMENT
Description

All of these high-impact plastic spools are used to neatly guide and retain cable or jumper wires. Cabling is held in place by the spool's rim to allow easy access for changes or modifications. The S20A and S20B are white and can be used with either a main cross-connect frame or backboard. The S20C is black to match our CC frames and modular patch panels, and screws directly into the mounting holes of a standard 19 or 23 inch relay rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires