Select Country and Language Canada / French
Changer de pays
S210DB2-192RFT | SIEMON COMPANY

SIEMON COMPANY | S210DB2-192RFT | 192-pair, 19 inch S210 field termination kit, 3 RMS

  • Réf. fabricant S210DB2-192RFT
  • PART #245654
Color: BLACK
Number of Pairs: 192
Rack Units: 3
Termination: 110
Description

S210 panels allow Siemon's S210 wiring blocks to be mounted directly to a 19 inch EIA rack. These panels represent the ultimate "universal" category 6 rack mount connecting hardware solution as they readily support both voice and data connectivity. Each location can be cross-connected for voice applications or patched to adjacently mounted active equipment to support data applications including VoIP.

Caractéristiques
  • 19" Compatible Black anodized panels can be mounted directly to a 19 inch EIA standard rack or cabinet
  • Optional Integrated Managers Field-terminated panels are available with or without S110/S210 cable managers and covers
  • High Performance Features Siemon's S210 connecting blocks for ultimate performance far exceeding category 6 specifications
  • Complete Kit Each panel comes complete with the appropriate quantity of S210 connecting blocks, mounting hardware, and label holders with white designation labels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires