Select Country and Language Canada / French
Changer de pays
S210P4 | SIEMON COMPANY

SIEMON COMPANY | S210P4 | S210 4-Pair Patch Plug, Category 6 Field Terminated

  • Réf. fabricant S210P4
  • PART #214332
Color: WHITE
Connector Type: RJ45 TO RJ45
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Siemon technology delivers the world's most advanced connection system. The S210 patch plug utilizes internal pair isolation, pair-to-pair compensation and layered contacts to improve crosstalk performance so that the mated plug and connecting block far exceed category 6 connecting hardware transmission requirements. The clear housing keeps the conductor colors/positions visible to aid matching termination positions on the other end.

Caractéristiques
  • Proper Orientation Directional arrow provided to assist in proper insertion orientation
  • Tapered Lacing Enable easy field termination
  • Ergonomic Handle Aids insertion and removal of patch plug
  • Clear Housing Durable, flame-retardant, clear thermoplastic housing keeps conductors visible during and after termination
  • Polarization Each plug housing includes polarization features to ensure proper orientation of the plug when connecting to the S210 connecting block
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires