Select Country and Language Canada / French
Changer de pays
S225E00-99 | ORTRONICS

ORTRONICS | S225E00-99 | Series II, two-port Clarity 5E,T568A/B, 180 degree, Wiremold Ivory

  • Réf. fabricant S225E00-99
  • PART #248947
Category: CATEGORY 5E
Color: IVORY
Family: CLARITY 5E
Market Name: NETCLEAR
Number of Ports: 2
Sub Family: SERIES II
Termination: 110
Wiring: A/B UNIVERSAL
Description

Clarity 5E Series II module two jack ports (1 unit), ETL verified to TIA Category 5e component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 5E patch cords for optimum performance.

Caractéristiques
  • ETL Verified to Category 5e component standard: Ensures standards compliance.
  • Center tuned design: Transparent interface with Clarity 5E cords.
  • Easy lace IDC housing: Reduces wiring time.
  • Easy to follow T568A and T568B wiring label: Quick, user-friendly, eliminates confusion.
  • Rugged Series II footprint: Fits in all Series II faceplates and housings.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Icon compatible, Category 5e marking on jack face: Supports 606 designation requirements.
Spécifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 5e
  • Depth Metric: 30.48 mm
  • Footprint: Serie II
  • Color: Wiremold IvoryWidth Metric: 48.26 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 5e/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires