Select Country and Language Canada / French
Changer de pays
S22600-78 | ORTRONICS

ORTRONICS | S22600-78 | Series II, two-port Clarity 6,T568A/B, 180 degree, Wiremold Gray

  • Réf. fabricant S22600-78
  • PART #366950
Category: CATEGORY 6
Color: GREY
Family: CLARITY 6
Number of Ports: 2
Sub Family: SERIES II
Wiring: A/B UNIVERSAL
Description

Clarity 6 Series II module two jack ports (1 unit), ETL verified to TIA Category 6 component specification. Front-loading and front removable. New universal T568A/B wiring label and tapered wiring towers simplify termination. Center tuned to Clarity 6 patch cords for optimum performance.

Caractéristiques
  • ETL Verified to Category 6 component standard: Ensures standards compliance. Center tuned design: Transparent interface with Clarity 6 cords. Easy lace IDC housing: Accept larger Cat 6 conductors. Easy to follow T568A and T568B wiring label: Quick and user-friendly, eliminates confusion. Rugged Series II footprint: Fits in all Series II faceplates and housings. Front removable: Less intrusive access for adds, moves, changes. Icon compatible, C6 Marking on jack face: Supports 606 designation requirements.
Spécifications
  • Wire Gauge: 22-26 AWG
  • Category Rating: Category 6
  • Depth Metric: 30.48 mm
  • Footprint: Serie II
  • Color: Wiremold GrayWidth Metric: 48.26 mm
  • Height USA: .92 in.Height Metric: 23.37 mm
  • Category 6/UTP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires