Select Country and Language Canada / French
Changer de pays
S24TXA-LA | TRANSITION NETWORKS

TRANSITION NETWORKS | S24TXA-LA | S24TXA Series Compact Fast Ethernet Switch, Version 2, Port One: (24) 10/100BASE-TX (RJ45) [100 m/328 ft], LA

  • Réf. fabricant S24TXA-LA
  • PART #586352
Type: ETHERNET SWITCH (UNMANAGED)
Description

The S24TXA compact fast ethernet switch has twenty-four 10/100 Base-TX ports with low latency and error-free performance provided via an advanced store-and-forward architecture

Caractéristiques
  • Automatic MDI/MDIX- Cable detection and correction is automatic as the switch adjusts for straight-through or crossover cables during installation-no uplink port necessary
  • High-performance switching- Non-blocking architecture assures rapid packet delivery and the extensive 8000 MAC address table and memory buffering provide swift lookup and packet forwarding
  • Full duplex operation- Bandwidth for each port is effectively doubled, increasing the speed of a 100 Mbps port to 200 Mbps
  • Flow control- Enhances packet transmission by full-duplex flow control and half-duplex back pressure,providing congestion control on busy ports
  • Rugged chassis: Sturdy metal enclosures for added durability
  • Straight forward diagnostics: Perpetual port status provided via LEDs to simplify troubleshooting
  • Wire speed performance
  • Auto-negotiation for speed and duplex
  • Store and Forward Architecture
  • Ruggedized metal chassis with internal power supply
  • Front panel LED status indicators
  • 19 Inch rack mount design
Spécifications
  • Item: Compact Fast Ethernet Switch
  • Port Connector: 24 Fixed 10/100BASE-TX Ports: RJ45 Connectors
  • Packet Forwarding: Store-and-Forward
  • Address Support: 8K MAC Address Table
  • System LEDs: Per Unit: Power; Per Port: Link/Activity
  • Switch Fabric: 4.8 Gbpstency: 5 mS
  • Memory Buffer: 1.75M Bits
  • Transfer Rate: 14880 pps For Ethernet Port, 148880 pps For Fast Ethernet Port
  • Environmental Conditions: 0 to 45 deg C (32 to 113 deg F) Operating Temperature; -40 to 70 deg C (-40 to 158 deg F) Storage Temperature 10 - 95% Operating Humidity Non-Condensing; 10 - 95% Storage Humidity
  • Power Supply: Universal AC Power Input: 100 - 240 Volt AC, 50 - 60 Hz; Output Rate: 3.3 Volt, 3 Amp
  • Power Consumption: 4.4 Watt Maximum At 100 Volt AC/60 Hz, 5 Watt Maximum At 240 Volt AC/50 Hz
  • Chassis: Metal
  • Mounting: Desktop Rubber Feet
  • Port One: (24) 10/100BASE-TX (RJ45) [100 m/328 ft]
  • Dimension: 9.800 Inch Width x 5.200 Inch Depth x 1.500 Inch Height
Infos techniques et normes

IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX/FX, IEEE 802.3x, FCC Class A, CE Mark, UL, cUL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires