Select Country and Language Canada / French
Changer de pays
S281UC-K1 | ABB

ABB | S281UC-K1 | Mini Breaker, S200, 500 V DC, Trip K, 1 Pole, 1A

  • Réf. fabricant S281UC-K1
  • PART #539836
Type: CIRCUIT BREAKERS
Description

System pro M S280UC is a universal current miniature circuit breaker that provides current limitation. With its high DC voltage rating it is a excellent solution for DC applications in photovoltaics, telecommunication, traction and industrial applicati ons. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Applications

For Commercial And Industrial Applications In Direct Current Circuits For Voltages Up To 220 V DC 1 Pole And 440 V DC 2, 3 And 4 Poles

Spécifications
  • Voltage Rating: 12 - 253 V AC, 12 - 242 V DC
  • Amperage Rating: 1 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 8 - 12 A, Thermal: 15 A
  • Interrupt Rating: 6 kA
  • Number Of Poles: 1
  • Enclosure: IP20, IP40 With Cover
  • ActuInsulation Group II, Black, Sealable, I/O Marking
  • Material: Insulation Group I, RAL 7035
  • Length: 69 mm
  • Width: 17.5 mm
  • Height: 90 mm
  • Operating Temperature: -25 To +55 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG C
  • Recommended Driver: Pozidriv 2
  • Tightening Torque: 25 in-lb
  • Mounting: DIN Rail: TH35-15 (35 mm Length X 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Tripping Characteristic: K
  • Overvage Category: III
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Impulse Withstand Voltage: 4 kV
  • Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles
  • Connecting Capacity: Conductor: 18 - 4 AWG
  • Contact Position Indication: ON/OFF
  • Pollu Degree: 2
Infos techniques et normes

UL 1077 Listed, CE, CSA 22.2 No. 235 Certfied, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires