Select Country and Language Canada / French
Changer de pays
S293-C100 | ABB

ABB | S293-C100 | Mini Circuit Breaker, S293, 240Y/277 V AC, 3 Pole, Trip C, 100A

  • Réf. fabricant S293-C100
  • PART #539997
Type: CIRCUIT BREAKERS
Description

S290 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Applications

For Residential, Commercial And Industrial Purpose

Spécifications
  • Voltage Rating: 400, 480/277 V AC
  • Amperage Rating: 100 A
  • Frequency Rating: 50/60 Hz
  • Trip Type: Thermal Magnetic
  • Trip Range: Magnetic: 500 - 1000 A, Thermal: 125 A
  • Interrupt Rating: 10 kA, 20 kA Ultimate
  • Number Of Poles: 3
  • Enclosure: IP20, IP40 Witer
  • Actuator: Insulation Group II, Black, Sealable, I/O Marking
  • Length: 70 mm
  • Width: 78.8 mm
  • Height: 90 mm
  • Operating Temperature: -25 To +45 deg C
  • Environmental Conditions: Storage Temperature: -40 To 70 DEG C
  • Mounting: DIN Rail: TH35-15 (35 mm Len 15 mm Width), TH35-7.5 (35 mm Length X 7.5 mm Width)
  • Connecting Capacity: Busbar: 14 - 2 AWG
  • Tightening Torque: 22 - 31 in-lb
  • Recommended Screw Driver: Pozidriv 2
  • Insulation Voltage: Phase To Ground: 250 V AC, Phase To Phase: 500 V AC
  • Energy LimitiClass: 3
  • Tripping Characteristic: C
  • Dielectric Test Voltage: 2 kV At 50/60 Hz For 1 min
  • Endurance: Electrical: 10000 Cycles, Mechanical: 20000 Cycles
  • Impulse Withstand Voltage: 4 kV
  • Overvoltage Category: III
  • Contact Position Indication: ON/OFF
  • Poln Degree: 2
Infos techniques et normes

UL 1077 Listed, CE Certified, IEC/EN 60898-1, IEC/EN 60947-2 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires