Select Country and Language Canada / French
Changer de pays
S2DCT-DHC | LEVITON

LEVITON | S2DCT-DHC | Duct, Fiber Raceway System, Solid, 2X2, With Cover

  • Réf. fabricant S2DCT-DHC
  • PART #593244
Components: SUPPORT SYSTEMS
Fiber Duct H x W: 2" X 2"
Finish: YELLOW
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Caractéristiques
  • Safely stores and routes optical fiber in an indoor environment
  • Ducting and covers are 6.5 ft long and can be hand cut to meet exact specifications
  • Lids for 2 Inch x 2 Inch slotted ducting are pre-cut into 10 Inch sections before shipping. All other lids are shipped in 6.5 ft lengths
  • Bend radius guides available as necessary to safely route fiber as it exits from the slotted duct
  • Mounts above equipment rack, below floor, suspended or wall mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires