Select Country and Language Canada / French
Changer de pays
S2MACB | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MACB | Angled Coupling, Tilted Back, Size/Dims: 8.15x4.33x4.33, Material/Finish: Cast Alum

  • Réf. fabricant S2MACB
  • PART #654710
Material: ALUMINUM
Description

Use Angled Coupling Tilted Backward to mount enclosure at a 15-degree backward angle. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets, tube setscrews and enclosure mounting hardware.