Select Country and Language Canada / French
Changer de pays
S2ME | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2ME | Elbow, Size/Dims: 7.76x7.76x2.83, Material/Finish: Cast Alum

  • Réf. fabricant S2ME
  • PART #654713
Material: ALUMINUM
Description

Elbow provides a 90-degree bend in the suspension system. RAL 9005 black finish. Die-cast aluminum construction. Includes removable cable access cover, installation instructions, gaskets and tube setscrews.