Select Country and Language Canada / French
Changer de pays
S2MER | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MER | Elbow, Rotatable, Size/Dims: 9.21x8.50x4.33, Material/Finish: Cast Alum

  • Réf. fabricant S2MER
  • PART #654714
Material: ALUMINUM
Description

Rotatable elbow provides a 90-degree bend in the suspension system and allows the vertical tube to rotate 300 degrees. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes removable cable ac cess cover, installation instructions, gaskets and tube setscrews.