Select Country and Language Canada / French
Changer de pays
S2MFEC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MFEC | Flange Elbow Coupling, Size/Dims: 8.43x4.33x5.47, Material/Finish: Cast Alum

  • Réf. fabricant S2MFEC
  • PART #654717
Material: ALUMINUM
Description

Flange Elbow Coupling attaches directly to the enclosure for applications where a vertical tube is not required. Enables enclosure to be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finis h. Die-cast aluminum construction. Includes cable access cover, installation instructions, gaskets, tube setscrews and enclosure mounting hardware.