Select Country and Language Canada / French
Changer de pays
S2MPBL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MPBL | Pedestal Base, Large, Size/Dims: 24.21x22.24x6.30, Material/Finish: Cast Alum

  • Réf. fabricant S2MPBL
  • PART #654721
Material: ALUMINUM
Description

Tubes attach directly to Large Pedestal Base. RAL 9005 black finish. Cast aluminum construction. Includes installation instructions and tube setscrews. Surface mounting hardware not provided. Compatible with accessory casters, levelers and bolt-down ki t. Supports loads per Load Rating Graph.