Select Country and Language Canada / French
Changer de pays
S2MT1000 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MT1000 | 70 x 90 Tube, 1000-mm, Size/Dims: 3.15x4.13x40.55, Material/Finish: Aluminum

  • Réf. fabricant S2MT1000
  • PART #654726
Material: ALUMINUM
Description

Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITE to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling t emplate to assist with drilling and tapping the holes when the tube is cut to length.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires