Select Country and Language Canada / French
Changer de pays
S2MTA | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | S2MTA | Tube Adapter, Size/Dims: 4.02x2.83x5.51, Material/Finish: Cast Alum

  • Réf. fabricant S2MTA
  • PART #654734
Material: ALUMINUM
Description

Use a Tube Adapter when the tube is cut to length and it is not desirable to drill and tap new holes in the tube. Adapter attaches to the tube with internal setscrews and provides mounting holes at the end where the tube was cut. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gasket and hardware for attaching to the tube.