Select Country and Language Canada / French
Changer de pays
S3280-TST-AR | TRANSITION NETWORKS

TRANSITION NETWORKS | S3280-TST-AR | S3280-TST Series Remotely Managed Network Interface Device With Built-in Traffic Generator, Port One: (4) 10/100/1000 Mbps RJ45, Port Two: (4) 100/1000 Mbps SFP Port & Includes IEEE 1588v2 and RFC2544 Traffic Generator, AR

  • Réf. fabricant S3280-TST-AR
  • PART #587545
Device: MEDIA CONVERTERS
Description

Transition Networks managed S3280 NID provides advanced packet performance metering and service creation directly at customer premises and cell sites. The S3280 is designed for business Ethernet and mobile backhaul deployments. The S3280 is a multi-service NID that provides SLA-assurance and advanced fault management that is certified to MEF standards. It delivers IEEE 802.1ag Service OAM, ITU Y.1731 Performance Monitoring and IEEE 802.3ah Link OAM. The S3280 supports advance features such as IPv6 and IPv4, VLANs, QoS, bandwidth allocation, ring protection, jumbo frames and numerous security features. The S3280 can be managed via Web, CLI and SNMP (v1, v2c and v3). The product also supports SSL/SSH, RADIUS and Management VLAN. The S3280 offers multiple power inputs for redundancy and DC inputs for extended operating temperature in extreme environments. The SFP ports are triple speed and support 100Mbps, 1000Mbps or SGMII SFPs. CWDM and Bi-Di SFPs are also supported, allowing for flexible network architectures

Caractéristiques
  • 4 x 10/100/1000 Mbps Base-T ports, 4 x 100/1000 Mbps SFP ports, any port can be network or client
  • SNMP v1, v2c, and v3; IPv6 and IPv4 support; VLAN (802.1Q); Q-in-Q (C-Tag/S-Tag)
  • RMON and Syslog; OAM support: IEEE 802.3ah link OAM; IEEE 802.1ag Serce OAM and ITU Y.1731 performance monitoring; Protection: ITU G.8032/G.8031; STP, RSTP, MSTP
  • IEEE 1588v2, Redundant DC power (18-57 V DC) via power block or AC power via barrel connector
  • Jumbo frame support (9.6K), fan-less design
  • Wire speed looks, RFC 2544 traffic generator / reports
  • E-LINE (EPL and EVPL), E-LAN (EP-LAN and EVP-LAN), E-ACCESS (ACCESS EPL and EVPL)
  • UNI or NNI configuration; TOS/diffServ; Quality of Service (802.1p): 8 queues; Strict priority and WRR, shaping, policing, P-t and DSCP
  • Management via CLI, Telnet, SSH, SSL, SNMPv1, v2c and v3; Port configuration, status, statistics and monitoring
  • RADIUS, TACACS+ and ACL, remote backup/restore of configuration
  • Remote firmware upgrades, alarms via Syslog and SNMP
  • Reoopbacks, L2CP, LLDP
  • Diagnostic monitoring interface- SFF-8472
  • Dying/last gasp
  • Port mirroring
  • Link Aggregation Control Protocol (LACP)
Applications

Mobile Backhaul, Business Ethernet Delivery, Ethernet First Mile (EFM), Fiber To The Premise (FTTP), EPL & EVPL Services, Enterprise Markets, SLA Enforcement With Advanced Diagnostic Tools, Migration To Packet Switched Networks, QoS For Differentiated Services

Spécifications
  • Item: Remotely Managed Network Interface Device With Built-in Traffic Generator
  • MAC Address Table: 8K
  • Maximum Frame Size: 9600 Bytes
  • Data Rate: Copper Ports (RJ45): 10/100/1000 Mbps; SFP Ports (Empty): 100/1000 Mbps or SGMII
  • Status LEDs: Power, Port tivity And Port Duplex
  • Input Power: AC: 12 Volt DC Via Barrel Connector Using 100 - 240 Volt AC; Redundant DC: 18 - 57 Volt DC Via Terminal Block
  • Environmental Conditions: -20 to 65 deg C Long Term Operating Temperature; -40 to 75 deg C Short Term Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing
  • Support: TNCARE Packages Available For Technical Support, Hardware Support, Training and Consulting Services
  • Port One: (4) 10/100/1000 Mbps RJ45 Ports
  • Port Two: (4 100/1000 Mbps SFP Ports. Includes IEEE 1588v2 and RFC2544 Traffic Generator
  • Dimension: 9.775 Inch Width x 6.500 Inch Depth x 1.750 Inch Height
Infos techniques et normes

IEEE 802.3 for 10Base-T, IEEE 802.3u for 100Base-TX, IEEE 802.3z for 1000Base-X, IEEE 802.3ab for 1000Base-T, IEEE 802.3x for Flow control, IEEE 802.3ad for LACP, (Link Aggregation Control Protocol), IEEE 802.1D for STP (Spanning Tree Protocol), IEEE 8 02.1p for COS (Class of Service), IEEE 802.1Q for VLAN Tagging, IEEE 802.1w for RSTP (Rapid Spanning Tree Protocol), IEEE 802.1s for MSTP (Multiple Spanning Tree Protocol), IEEE 802.1x for Authentication, IEEE 802.1AB for LLDP (Link Layer Discovery Pro tocol), IEEE 802.3ah Link OAM, IEEE 802.1ag SOAM FM, IEEE 1588-2008 (v2) Precision Time Protocol (PTP), ITU G.8261 Synchronous Ethernet, ITU Y.1731 PM, UL Listed, CE, EN55022 Class A, MEF 2.0 Certified Services

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires