Select Country and Language Canada / French
Changer de pays
S4100 | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S4100 | Outdoor Multi-band 2.4/5GHz system including transmitter / receiver with integrated 8.5 dBi, 2.4 GHz antenna and 12dBi 5 GHz antenna (12V DC/24V AC). To support audio and alarms functionality, optional CABAA cable is required

  • Réf. fabricant S4100
  • PART #362718
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Caractéristiques
  • Two units: encoder/transmitter and decoder/receiver
  • Transmits over 2.4 or 5 GHz wireless band or 4.9 GHz U.S. or Canada public safety band
  • MPEG-4 based video up to 4CIF/30 fps, with optimal bandwidth utilization
  • Compact, weatherproof enclosure: ideal for outdoor, point-to-point applications
  • Built-in, multi-band antenna for software-based frequency change
  • Eliminates the need to install separate encoders and wireless transmitters
  • More than double the capacity of previous devices, with improved bandwidth utilization and image quality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires