Select Country and Language Canada / French
Changer de pays
S4110-4848-NA | TRANSITION NETWORKS

TRANSITION NETWORKS | S4110-4848-NA | Stand-alone Fiber to Fiber Media Converter, 1 Gbps to 11.5Gbps Fiber Repeater, 2 SFP+ Slots

  • Réf. fabricant S4110-4848-NA
  • PART #671239
Device: REPEATERS
Port 1 Device Technology: 10GBASE
Description

The S4110-4848 is a 10Gbps protocol independent media converter with two pluggable SFP+ ports. Each port can support data rates from 1Gbps up to 11.5Gbps allowing network designers to customize the S4110 with a pair of SFP modules from Transition Netwo rks' wide SFP product offering, to meet their network requirements. The S4110-4848 can be used as an any-rate to similar-rate fiber mode converter, as well as a WDM transponder.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires