Select Country and Language Canada / French
Changer de pays
S4200-2V | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S4200-2V | Outdoor Multi-band 2.4/5GHz Transmitter with two video inputs and with integrated 8.5 dBi, 2.4 GHz antenna and 12 dBi, 5 GHz antenna (12V DC/24V AC)

  • Réf. fabricant S4200-2V
  • PART #362720
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Caractéristiques
  • Wireless video encoder/transmitter in a single, compact, weatherproof enclosure
  • Ideal for outdoor, point-to-multipoint applications when used with the Nextiva S4300 access point
  • Connect up to 24 transmitters per access point, reducing equipment and installation costs
  • Transmits over 2.4 or 5 GHz wireless band or 4.9 GHz U.S. or Canada public safety band
  • MPEG-4 based video up to 4CIF/30 fps, with optimal bandwidth utilization
  • Camera tampering detection and optional embedded video analytics
  • More than double the capacity of previous devices, with improved bandwidth utilization and image quality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires