Select Country and Language Canada / French
Changer de pays
S4300-POE | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S4300-POE | Outdoor 2.4 GHz/5GHz wireless access point (48V DC input) with PoE injector and power supply, 82-foot (25-meter) outdoor Ethernet cable, wall and pole mount brackets and tri-band integrated antenna (8.5 dBi, 2.4 GHz and 12 dBi, 4.9GHz/5 GHz)

  • Réf. fabricant S4300-POE
  • PART #362721
Device: ACCESS POINTS, OUTDOOR
Technology: POINT-TO-POINT
Description

Outdoor 2.4 GHz/5GHz wireless access point (48V DC input) comes with power-over-Ethernet injector and power supply, 82-foot (25-meter) outdoor Ethernet cable, wall-mount and pole-mount brackets and tri-band integrated antenna (8.5 dBi, 2.4 GHz and 12 dBi, 4.9GHz/5 GHz)

Caractéristiques
  • Wireless access point for outdoor, point-to-multipoint applications
  • Uses license-free 2.4 or 5 GHz wireless band or the licensed 4.9 GHz U.S. or Canada public safety band
  • Connect up to 24 Nextiva S4200 wireless transmitters per access point, reducing equipment and installation costs
  • Up to 28 Mbps capacity, with superior image quality, optimized bandwidth utilization, and failover for high availability
  • Simplified installation, with built-in wireless site survey tools and optional Power over Ethernet (PoE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires