Select Country and Language Canada / French
Changer de pays
S442-006 | TRIPP LITE

TRIPP LITE | S442-006 | Backwards compatibility with previous SCSI generations

  • Réf. fabricant S442-006
  • PART #642747
Description

Multi-platform SCSI III to II external peripheral cable VHDCI68M/HD50M. This 6ft cable is designed to connect two SCSI III (fast and wide) or SCSI II devices together. Manufactured using double shielded 34 twisted pair high impedance cable. Constructed with low-capacitance, impedance matched, 28 AWG, stranded, tinned copper cable with insulated in polypropylene.

This part has been discontinued by the supplier.

Caractéristiques
  • Double Boost(TM) inverter output supports momentary startup loads up to 200% of the continuous rating for up to 10 seconds
Applications

All Tripp Lite SCSI products, regardless of the SCSI generation, meet the latest specifications of ANSI

Spécifications
  • 34 twisted pair conductors
Infos techniques et normes

OverPower(TM) inverter output supports longer duration overloads to 150% for 1-60 minutes under ideal battery and temperature conditions. (For best results, utilize OverPower usage for as short of a duration as possible, ensure battery bank and cabling is ab

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires