Select Country and Language Canada / French
Changer de pays
S450-010 | TRIPP LITE

TRIPP LITE | S450-010 | Backwards compatibility with previous SCSI generations

  • Réf. fabricant S450-010
  • PART #642748
Description

Multi-platform SCSI III external peripheral cable HD68M/M. This 10ft cable is designed to connect two SCSI III (fast and wide) or SCSI II devices together. Supports all legacy transfer rates through Ultra 320. Manufactured using double shielded 34 twisted pair high impedance cable. Constructed with low-capacitance, impedance matched, 28 AWG, stranded, tinned copper cable with insulated in polypropylene.

Caractéristiques
  • Tripp Lite offers a complete line of internal and external solutions for SCSI/RAID and fiber channel ranging from the very latest Ultra 320 to legacy SCSI-1 and every combination in between
Applications

Double shielded (foil and braid)

Spécifications
  • LVD/SE compliant
Infos techniques et normes

All Tripp Lite SCSI products, regardless of the SCSI generation, meet the latest specifications of ANSI

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires