Select Country and Language Canada / French
Changer de pays
S455-006 | TRIPP LITE

TRIPP LITE | S455-006 | Supports all SCSI transfer rates through 320Mbps

  • Réf. fabricant S455-006
  • PART #642750
Description

Moving your network into the next phase of SCSI solutions? Look no further than Tripp Lite's brand of SCSI U320/U160 cables. Supports all legacy transfer rates including Ultra 320. Multi-platform SCSI III external peripheral cable, VHDCI68M/HD68M. This 6ft cable is designed to connect two SCSI III (fast and wide) or SCSI II devices together. Manufactured using double shielded 34 twisted pair high impedance cable. Constructed with low-capacitance, impedance matched, 28 AWG, stranded, tinned copper ca ble with insulated in polypropylene.

Caractéristiques
  • All Tripp Lite SCSI products, regardless of the SCSI generation, meet the latest specifications of ANSI
Applications

Double shielded (foil and braid)

Spécifications
  • Backwards compatibility with previous SCSI generations
Infos techniques et normes

Tripp Lite offers a complete line of internal and external solutions for SCSI/RAID and fiber channel ranging from the very latest Ultra 320 to legacy SCSI-1 and every combination in between

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires