Select Country and Language Canada / French
Changer de pays
S46PC | CRIMSON AV

CRIMSON AV | S46PC | Collapsible floor stand with protective case for 32" to 55"+ displays

  • Réf. fabricant S46PC
  • PART #703669
Description

Ships complete with protective case for travel. Hard shell case is custom molded to fit the stand snug and secure, and can be carried or rolled on built in heavy duty rollers. Case includes built in TSA approved locks. Fully adjustable screen height po sitioning from 37.2" to 62.8". Fits all VESA hole patterns through 400x400mm in either landscape or portrait screen orientation. Ideal for ultra-flat LED TV monitors as well as Plasma and LCD's weighing up to 150 lb. Utilize as a stand or add the optio nal casters for smooth mobility. Unobstructed internal cord routing with 1"x2" outlet opening fits standard VGA connectors.

Caractéristiques
  • VESA compatible up to 400x400mm
  • Optional universal adapter U756 fits up to 723x501mm hole pattern for 37" to 63" screens
  • Protective case included
  • Quickly collapses for easy breakdown and reassembly
  • Through-column cable routing for an uncluttered lookptional casters for smooth mobility
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires