Select Country and Language Canada / French
Changer de pays
S4END-46D | LEVITON

LEVITON | S4END-46D | End Cap, Fiber Raceway System, (two) 1.75" diameter Knockouts

  • Réf. fabricant S4END-46D
  • PART #593436
Components: ACCESSORIES
Fiber Duct H x W: 4" X 4"
Finish: YELLOW
Material: PLASTIC
Caractéristiques
  • Seals end of duct to protect fiber from environmental factors such as dust or debris
  • Removable for future system extension
  • Slotless end caps must be used in conjunction with slotless joiners. All other end caps snap into place without the aid of tools or connecting joiners
  • End caps with knock-out holes allow tubing to be extended from the sealed end of ducting or other components
  • Manufactured of a fire retardant plastic that is halogen free and low smoke
  • End caps with knock-out holes can be used with tubing to create sealed drop down points
  • May be utilized in a system containing copper cable, it is recommended that fiber and copper be stored in separate systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires