Select Country and Language Canada / French
Changer de pays
S4TEF1011-125-LA | TRANSITION NETWORKS

TRANSITION NETWORKS | S4TEF1011-125-LA | 4x T1/E1/J1 + 10/100 Ethernet Transport Mux, Port One: 1300 nm Multimode (ST) [2 km/1.2 mi], Port Two: (4) RJ48 [1.5 km/0.9 mi] Plus 10/100BASE-TX (RJ45) [100 m], LA

  • Réf. fabricant S4TEF1011-125-LA
  • PART #586391
Device: MEDIA CONVERTERS
Port 1 Device Technology: MULTIMODE
Port 2 Device Technology: 10/100BASE-TX
Description

These products offer a low cost transport capability for four T1/E1/J1 and one Ethernet port. The offering will provide copper connections compatible with G.703, AMI/B8ZS/ HDB3 and 10/100BASE-TX; while the optical connection will run at 155 Mbps. TDM traffic is not mapped to Ethernet. A hardware-based solution guarantees the constant bit rate of TDM transport without requiring traffic management. The product provides physical layer status monitoring, alarm classification and data classification functions for Telecom providers to manage their fiber ptic network and reduce operation and maintenance costs. Target applications of the device include: FTTx, such as fiber-to-the-business, fiber-to-the-building, fiber to-the-MDU and fiber-to-the-home

Caractéristiques
  • Loopback via test set
  • Auto-negotiation for 10/100BASE-TX
  • AutoCross(TM) (auto MDI/MDI-X)
  • Transparent link pass through for ethernet
  • Automatic link restoration
  • Pause (flow control)
  • Remote management, local and remote loopback, remote fiber loss signaling, AIS/TAOS
  • LEDs for each data port
  • Settings for line code, line length, local loopback or remote loopback
  • T1/E1/J1 mode settings
  • Local (AUX) management interface
  • Access to complete status information on local and remote device
  • Field upgradeable firmware
  • Extended operating temperature
  • Low cost transport capability: (4) T1/E1/J1; (1) ethernet
  • Target applications include- FTTx, such as Fiber-to-theBusiness, Fiber-to-the-Building, Fiber-to-the-MDU and Fiber-to-the-Home
Spécifications
  • Item: 4x T1/E1/J1 + 10/100 Ethernet Transport Mux
  • Switches: Numerous Switch Settings For Line Coding, Line Build Out, Loopback (Per Port), AIS Setting
  • Ethernet Port Settings: Auto-Negotiation, Force Speed/Duplex And Enable Transparent Link Pass Through
  • Power: External AC/DC Provided: 12 Volt DC, 1.25 Amp, Unregulated, Standard, UL Listed
  • Power Consumption: 4.4 Watt
  • Environmental Conditions: -40 to 70 deg C (Not Including Power Supply) Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 5% Operating Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Link Budget: 11 dB
  • Port One: 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Port Two: (4) RJ48 [1.5 km/0.9 mi] Plus 10/100BASE-TX (RJ45) [100 m]
  • Dimension: 3.700 Inch Width x 4.700 Inch Depth x 1.800 ch Height
Infos techniques et normes

Ethernet Interface- IEEE 802.3(TM)-2008, TDM interfaces- ANSI T1.102, T1.403 and T1.408 ITU I.431, G.703,G.736, G.775 and G.823 ETSI 300-166, 300-233 and TBR 12/13 ATAndT Pub 62411, EN55022 Class A, EN55024, CE mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires