Select Country and Language Canada / French
Changer de pays
S5003BX-DN | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | S5003BX-DN | H.264 body camera. High quality VGA CMOS sensor and automatic IR Cut filter for True Day/Night image clarity. Powered through PoE, 12V DC or 24V AC. Power supply not included. CS-Mount lens not included (L2.9-8 or L5-50 suggested)

  • Réf. fabricant S5003BX-DN
  • PART #423745
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

H.264 body camera. High quality VGA CMOS sensor and automatic IR Cut filter for True Day/Night image clarity. Powered through PoE, 12 V DC or 24 V AC. Power supply not included. Lens not included.

Must be a reseller to purchase this product

This pa is discontinued by supplier with no suggested replacement.

Caractéristiques
  • IP cameras for a vast array of indoor and outdoor video surveillance applications
  • Resolutions from VGA to high-definition megapixel
  • Dual-stream, H.264/MPEG-4/MJPEG video for optimal use of bandwidth and storage
  • Low Lux sensitivity with available Da/Night function and extended temperature support
  • Easy, secure, and cost-effective installation, plus available three axis gimbal and analog output support
  • Compatible with Nextiva video management software and Nextiva EdgeVR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires