Select Country and Language Canada / French
Changer de pays
S502-01M | TRIPP LITE

TRIPP LITE | S502-01M | SFF-8484 to 4 x 7pin SAS Cable - 1 meter

  • Réf. fabricant S502-01M
  • PART #642752
Lengths: 3 FT. : 0.91 M
Description

Tripp Lite's 32-pin SFF-8484 to 4 x 7-pin internal SAS cable (Serial Attached SCSI) cable is ideal for connecting SAS controllers to individual SAS/SATA disk drives. High-performance cable provides differential pair signaling with less than 5ps/m in pair skew, improved EMI protection, and 3.0Gbs data rate with rates up to 6.0Gbs. Thinner, flexible cable enables more efficient routing, with improved airflow and thermal mechanics. Configuration of storage devices is simplified. Tripp Lite SAS assemblies are RoHS compliant and feature a

Caractéristiques
  • 34 twisted pair conductors
Applications

RoHS Compliant

Spécifications
  • Thin, flexible cable for easy routing and increased airflow
Infos techniques et normes

All Tripp Lite SCSI products, regardless of the SCSI generation, meet the latest specifications of ANSI

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires