Select Country and Language Canada / French
Changer de pays
S5230-ESG0 | PELCO

PELCO | S5230-ESG0 | Spectra HD 1080P Network PTZ Dome Camera, 30x Optical Zoom, Stainless Steel Environmental Pendant Mount, Gray Backbox, Smoked Dome

  • Réf. fabricant S5230-ESG0
  • PART #551519
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Based on the Sarix technology platform, the Spectra HD family of high-speed dome positioning systems delivers unparalleled image quality. These all-digital systems provide the look and feel of traditional Spectra series domes while taking video quality , control and responsiveness to a whole new level. Available in both 1080p and 720p resolutions, Spectra HD comes standard with built-in analytics, up to 20x or 30x optical zoom, USB expansion slots and, of course, 360º continuous pan rotation for the precision and control you demand.


Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 16:9 Aspect Ratio, 1920x1080 Resolution at 30/25 IPS (NTSC/PAL)
  • 2.0 Megapixel, 30x Optical Zoom, 12x Digital Zoom
  • 360º Continuous Pan Rotation at 280º per Second
  • 16 Preset Tours, 255 Dome Presets, 32 Window Blanks
  • Wide Dynamic Range Camera (WDR)
  • Ability to Control and Monitor Video Over IP Networks
  • Built-in Analytics, Including AutoTracker and Adaptive Motion Detection
  • 2 Simultaneous Video Streams: Dual H.264 and Scalable MJPEG
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP,DNS, DHCP, RTP, NTP, and More
  • Power over Ethernet (PoE) IEEE 802.3af
  • USB Expansion Slots for Alarms and Audio Accessories
  • Open IP Standards
  • ONVIF v1.02 Conformant
Spécifications
  • IP Dome System With B52-PSG-E, LDHDSS-0, D5230P
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires