Select Country and Language Canada / French
Changer de pays
S5KMBS00 | SOLA HD

SOLA HD | S5KMBS00 | Hardwired Bypass with 208 or 240 V output (does not support 120 V loads)

  • Réf. fabricant S5KMBS00 | 78347249942
  • PART #503501
Type: TRANSFORMERS
Description

The S5K Modular Series Maintenance Bypass Cabinet provides complete "wrap around" protection and allows the UPS to be pulled from service without interrupting power to the loads.
The Maintenance Bypass Cabinet controls are located behind a lockable front panel to provide operation security. Controls include a manual bypass transfer switch, UPS input disconnect switch, and a branch rated output circuit breaker. Indicator lamps provide visual confirmation that the UPS input, UPS output, and bypass source are available. Models are available with and without an isolation transformer in the bypass path. The Maintenance Bypass with Transformer option provides isolation in the bypass path as well as flexibility with utility voltages. The transformer provides simultaneous output voltages of 120/120/208/240 V regardless of whether the input voltage is 208 or 240 V.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires