Select Country and Language Canada / French
Changer de pays
S6110-1011-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | S6110-1011-BR | S6110 Series ION 4xT1/E1/J1 Copper to Fiber Network Interface Device Without Ethernet, Port One: (1) 1300 nm Multimode (ST) [2 km/1.2 mi], Port Two: (4) RJ48 [1.5 km/0.9 mi], BR

  • Réf. fabricant S6110-1011-BR
  • PART #587425
Device: MEDIA CONVERTERS
Port 1 Device Technology: MULTIMODE
Description

The ION 4xT1/E1/J1 copper to fiber network interface device (NID) provides a solution for those users that need to extend multiple T1/E1 connections over fiber. The ION 4xT1/E1/J1 supports Small Form Pluggable (SFP) transceivers to support a variety of fiber types, distances and wavelengths to provide maximum flexibility across a variety of network topologies. The use of Coarse Wave Division Multiplexing (CWDM) SFPs can be utilized to further increase the bandwidth capacity of the fiber infrastructure. The ION 4xT1/E1/J1 NID must be used in pairs. A typical installation will include a chassis card installed in the ION Platform locally and a standalone device installed at the remote location

Caractéristiques
  • 4 x RJ48 copper interfaces
  • (1) fiber interface (fixed or SFP) 2 SFP ports on S6111-1040 model
  • Loopback via test set
  • Local and remote loopbacks
  • LEDs for device status and troubleshooting
  • Settings for line code, line build out, loopbacks and Alarm Indtion Signal (AIS)
  • Access to complete status and configuration on local and remote device
  • Remote firmware upgrade
  • Remote management
  • Extended operating temperature
Applications

T1/E1/J1 Extension Over Fiber, Mobile Backhaul, Business Customers

Spécifications
  • Item: ION 4xT1/E1/J1 Copper to Fiber Network Interface Device Without Ethernet
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
  • Switches: Numerous Switch Settings For Line Coding, Line Build Out, Loopback and AIS
  • Data Rate: Copper Ports (RJ48): T1(J1) = 1.544 Mbps, E1 = 2.048 Mbps
  • Status LEDs: Power, Port Status, Loopback And AIS
  • Power Consumption: 6 Watt Maximum For Dual Fiber Model
  • Environmental Conditions: -10 to 65 g C Operating Temperature; -40 to 85 deg C Storage Temperature; 5 - 95% Humidity Non-Condensing
  • Port One: (1) 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Port Two: (4) RJ48 [1.5 km/0.9 mi]
  • Dimension: 3.700 Inch Width x 6.500 Inch Depth x 1.800 Inch Height
Infos techniques et normes

ANSI T1.102, T1.403 and T1.408, ITU I.431, G.703, G.736, G.775 and G.823, ETSI 300-166, 300-233 and TBR12/13 AT&T Pub 62411- EN55022 Class A, EN55024, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires