Select Country and Language Canada / French
Changer de pays
S6230-ESG0 | PELCO

PELCO | S6230-ESG0 | Spectra Camera, Enhanced 1080P, 30x, Stainless Steel Environmental, Pendant, Gray, Smoke

  • Réf. fabricant S6230-ESG0
  • PART #644470
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Pelco's high-speed IP-PTZ dome cameras take a leap in image quality with the new Spectra Enhanced product offering. The top tier dome provides industry-leading image quality with a wide dynamic range (WDR) imaging system, 60 images per second video (ip s), electronic image stabilization, and a whole host of features such as image defog and Pelco's full suite of behavioral analytics. These features, along with SureVision 2.0 and 130 dB WDR, make the camera system an ideal solution for detecting and ca pturing faces, license plates, tattoos, and evidentiary details in nearly any lighting situation.

Caractéristiques
  • Up to 1920 x 1080 Resolution at up to 60 Images per Second with SureVision 2.0 and 130 dB WDR
  • Up to 450 per Second Pan and Tilt
  • Full Functionality Using Power Over Ethernet (HPoE and PoE+)
  • Low Latency for Improved Pan and Tilt Driveability
  • Defog ModProvides Three Levels of Fog Removal Within the Image for Improved Image Quality
  • Vivid Mode Can be Turned On/Off to Drastically Improve the Image Contrast and Color Saturation
  • Electronic Image Stabilization (EIS)
  • 16 Preset Tours, 256 Dome Presets, 32 indow Blanks
  • Full Suite of Built-In Analytics Including Auto Tracker, Adaptive Motion Detection, Abandoned Object, and More.
  • 2 Simultaneous Video Streams: Dual H.264 or H.264 and Scalable MJPEG
  • ONVIF Profile-S and Profile-G Conformant
  • Local Storage Tough 32 GB Micro SD card (not supplied)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires