Select Country and Language Canada / French
Changer de pays
S63 | CRIMSON AV

CRIMSON AV | S63 | Floor stand for screens from 37" to 63"+

  • Réf. fabricant S63
  • PART #703670
Description

Universal design and heavy duty construction makes this stand ideal for Plasma, LCD or LED monitors weighing up to 150 lb. Flat, stationary base is perfect for high traffic areas. Vertically adjustable tempered glass or metal shelf (sold separately) ca n be easily installed or removed without removing TV monitor.

Caractéristiques
  • Universal design
  • VESA compatible
  • Continuous vertical position adjustment for perfect viewing height
  • Pin-locking incremental tilt adjustment
  • Optional height adjustable tempered glass or metal component shelves easily attach after TV is installed
  • Flatse designed for high traffic areas
  • Easy breakdown and re-assembly
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires